Shop All Valve Accessories
Zurn
14-860XLFT - Resilient Seated Ball Type Test Cock
Mfr # 14-860XLFT
Zoro # G2642636
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 5.3
- Length 2.6
- Features 45° SAE outlet connection reduces time spent on attachment of test kit hoses
- Material of Construction Low-lead law compliant
- Height 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 14-860XLFT
- Zoro # G2642636
- UPC # 612052077710
- Country of Origin China
- Category Valve Accessories
Dimensions
Width (In.) | 5.3 |
Length | 2.6 |
Height | 5.6 |
Details
Features | 45° SAE outlet connection reduces time spent on attachment of test kit hoses |
Material of Construction | Low-lead law compliant |
Description
The Zurn Wilkins 860XLFT Ball Type Test Cock with SAE Flare Fittings allows the direct attachment of a backflow test gauge, reducing testing set-up time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Centerset Faucet Gasket Kit (163296)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E35VPJKABCP)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- ZURN Double Check Backflow Repair Kit (RK8-950)
- ORBIT 1 in. D Tee (37121)
- Zurn Valves