Shop All Manual Flush Valves
Zurn
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Z6000AV-2-HET
Zoro # G1855491
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-2-HET
- Zoro # G1855491
- UPC # 670240381544
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 24 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Manual |
Fixture Type | Toilet |
Power Source | Manual Operation |
Valve Design | Diaphragm |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Finish | Polished Chrome |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Pressure Range | 10 to 100 psi |
Item | Manual Flush Valve |
Exposed/Concealed | Exposed |
Connection Location | Top |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177405)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 10)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish (GCKWS221822)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals (ZERK-CPM)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- ZURN 3.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6000-X)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals (Zerk-CCP)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- Zurn Manual Flush Valves