Shop All Automatic Flush Valve
Zurn
1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS
Mfr # ZER6152AV-HET-11L
Zoro # G3314720
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6152AV-HET-11L
- Zoro # G3314720
- UPC # 670240384705
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Connection Location | Back |
Finish | Rough Brass |
Power Source | Battery |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Includes | Dual Seal Diaphragm with A Clog Resistant Triple Filtered By-Pass |
Item | Automatic Flush Valve |
Exposed/Concealed | Concealed |
Valve Design | Sensor |
Sensor Range | Adjustable |
Fixture Type | Toilet |
Battery Life | 3 yr |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79395)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-DF-TM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- Zurn Automatic Flush Valve