Shop All Automatic Flush Valve
Zurn
1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZP6800-HET-NES-LL
Zoro # G6107631
product price: $614.89
/ea
Free Shipping & Returns
$614.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZP6800-HET-NES-LL
- Zoro # G6107631
- UPC # 670240816206
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Connection Location | Back |
Pressure Range | 25 to 100 psi |
Fixture Type | Toilet |
Finish | Chrome |
Power Source | Lithium Battery |
Includes | Adjustable Tail Piece, Control Stop with Sweat Solder Kit, Spud Coupling and Flange for Back Spud Connection, Vacuum Breaker |
Valve Design | Piston |
Battery Life | 10 yr |
Item | Automatic Flush Valve |
Exposed/Concealed | Concealed |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01AKM0150)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- SOUTHLAND 2 In. x 2 In. FPT Galvanized Coupling (511-208BG)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- Zurn Automatic Flush Valve