Shop All Automatic Flush Valve
Zurn
1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZEMS6200-HET-YB-YC
Zoro # G0160067
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6200-HET-YB-YC
- Zoro # G0160067
- UPC # 670240692800
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Exposed/Concealed | Exposed |
Includes | Cast Wall Flange, Sweat Solder Kit, Vandal Resistant Stop Cover, Wall Mounted Sensor |
Standards | ASSE 1037, CSA B125.3 |
Valve Design | Piston |
Item | Automatic Flush Valve |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Fixture Type | Toilet |
Power Source | 120V |
Connection Location | Top |
Finish | Chrome |
Sensor Range | 12 in to 60 in |
Pressure Range | 25 to 80 psi |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- ZURN Override Button (PTR6200-24)
- THRIFCO PLUMBING 940-230 Price Pfister Avante Tub Shower Faucet Rectangle Broach (7546131)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- Zurn Automatic Flush Valve