Shop All Automatic Flush Valve
Zurn
1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS
Mfr # ZEMS6000PL-HET
Zoro # G0160091
product price: $544.56
/ea
Free Shipping & Returns
$544.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6000PL-HET
- Zoro # G0160091
- UPC # 670240386174
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Connection Location | Top |
Standards | ASSE 1037, CSA B125.3 |
Fixture Type | Toilet |
Item | Automatic Flush Valve |
Pressure Range | 25 to 80 psi |
Valve Design | Diaphragm |
Exposed/Concealed | Exposed |
Power Source | 120V |
Sensor Range | 12 in to 60 in |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | Sweat Solder Kit, Vandal Resistant Stop Cover |
Finish | Chrome |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve (CV-5TLF)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-WS1-IS.0001)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- Zurn Automatic Flush Valve