Shop All Plumbing Parts
Zurn
1.28 GAL EXPOSED MANUAL VALVE
Mfr # Z6010AV-HET
Zoro # G7724755
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Finish Chrome Plated
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6010AV-HET
- Zoro # G7724755
- UPC # 670240606586
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Finish | Chrome Plated |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Item | Exposed Manual Valve 1.28 Gal |
Fixture Connection | Rear Spud |
Spud Coupling | 1 1/2 in |
Rough-In | 11 1/2 in |
Description
Exposed Manual Valve 1.28 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- ZURN Wax Ring, Replacement Seal (CF2991)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- ZURN Handle Nut Wrench, For 2VEJ4 (PERK6000-CWR)
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- ZURN Self Rimming Laundry Tray (MS2624)
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- Zurn Plumbing Parts & Accessories