Shop All Showerhead and Tub Accessories
Zurn
1/2" Tub and Shower Valve, Chrome
Mfr # TPK7200-SS
Zoro # G7772488
original price:
$198.99
5% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tub and Shower
- Finish Chrome
- Material of Construction Brass
- For Use With Temp Gard Shower Valves
- Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # TPK7200-SS
- Zoro # G7772488
- UPC # 670240568631
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 2 5/8 in |
Overall Height | 3 3/4 in |
Connection Size | 1/2 in |
Overall Width | 2 5/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Bathtub and Shower Valve, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Temp Gard Shower Valves, For Use with Series Z7200-SS-LH, Material of Construction Brass, Number of Ports 2, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Zurn, Reversible No, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- SLOAN Outlet Tube Gasket (F1003)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN Tub Shower Repl Cart, Plastic and Rubber (RK7300-CART-3P)
- PLUMB PAK SHALLOW FLANGE WHT 3/4"" (PP808-82)
- Zurn Showerhead and Tub Accessories