Shop All Showerhead and Tub Accessories
Zurn
1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated
Mfr # Z7000-HW16-H7
Zoro # G4053677
product price: $240.62
/ea
Free Shipping & Returns
$240.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel
- Finish Chrome
- Material of Construction Plastic
- Length (In.) 7-3/8
- For Use With Shower and Tubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-HW16-H7
- Zoro # G4053677
- UPC # 670240809321
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 7-3/8 |
Face Dia. | 3 1/16 in |
Handheld Showerhead Width | 3 1/16 in |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 2 gpm, Handheld Showerhead Thickness 3 1/4 in, Handheld Showerhead Width 3 1/16 in, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard, 1/2 in NPSM, Showerhead Function Multi, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Massage, Handheld, Chrome, Vandal Resistant Showerhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- BELIMO Lrb24-Sr Us 24V Non Spring (LRB24-SR)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- ZURN Shower Cap Replacement Kit, Finish Chrome (RK7000-200)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- Zurn Showerhead and Tub Accessories