Shop All Sink Drains
Zurn
1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer
Mfr # Z1020XL-5
Zoro # G4053589
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/2 in
- Material of Construction - Drains Steel
- Color - Drains Silver
- Connection - Drains Solder Female
- Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1020XL-5
- Zoro # G4053589
- UPC # 670240400146
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1/2 in |
Length (In.) | 14-1/2" |
Pipe Dia. (In.) | 1/2" |
Overall Length | 14 1/2 in |
Overall Width | 10 in |
Overall Height | 14 in |
Fits Pipe Size | 1/2 in |
Description
Trap Primer, Overall Diameter Not Applicable, Overall Width 10 in, Shape Not Applicable, Product Type Trap Primer, Includes Complete Electronic Trap Primer, Standards CSA, UL Listed, Finish Zinc Plated, Application Floor Trap, Overall Length 14 1/2 in, Material Steel, Color Silver, Overall Height 14 in, Ligature Resistant No, Fits Pipe Size 1/2 in, Fits Drain Size Not Applicable, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- Zurn Sink Drains