Shop All Sink Drains
Zurn
1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer
Mfr # Z1020XL-5-CW
Zoro # G4053570
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/2 in
- Material of Construction - Drains Steel
- Color - Drains Black
- Connection - Drains IPS
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1020XL-5-CW
- Zoro # G4053570
- UPC # 670240217126
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1/2 in |
Length (In.) | 14-1/2" |
Pipe Dia. (In.) | 1/2" |
Overall Width | 10 in |
Overall Length | 14 1/2 in |
Overall Height | 14 in |
Fits Pipe Size | 1/2 in |
Description
Trap Primer, Overall Diameter Not Applicable, Overall Width 10 in, Shape Not Applicable, Product Type Trap Primer, Includes Complete Electronic Trap Primer, Standards CSA, UL Listed, Finish Zinc Plated, Application Floor Trap, Overall Length 14 1/2 in, Material Steel, Color Black, Overall Height 14 in, Ligature Resistant No, Fits Pipe Size 1/2 in, Fits Drain Size Not Applicable, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- ZURN FS12-6-PV3 Floor Sink (FS12-6-PV3)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- Zurn Sink Drains