Shop All Sink Drains
Zurn
1/2" Pipe Dia., Bronze, Automatic, Trap Primer
Mfr # Z1022-XL-1/2-SF
Zoro # G5402092
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/2 in
- Material of Construction - Drains Bronze
- Color - Drains Chrome
- Connection - Drains Solder Female
- Inlet/Outlet (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1022-XL-1/2-SF
- Zoro # G5402092
- UPC # 670240806092
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1/2 in |
Pipe Dia. (In.) | 1/2" |
Length (In.) | 4-3/16" |
Overall Height | 4 1/4 in |
Overall Width | 7 in |
Overall Length | 3 1/4 in |
Fits Pipe Size | 1/2 in |
Description
Trap Primer, Overall Diameter Not Applicable, Overall Width 7 in, Shape Not Applicable, Product Type Trap Primer, Includes Metering Orifice, Sealed Bronze Cover, Standards ASSE 1018, Finish Chrome, Application P-Trap, Overall Length 3 1/4 in, Material Bronze, Color Silver, Overall Height 4 1/4 in, Ligature Resistant No, Fits Pipe Size 1/2 in, Connection Thread Type NPT, Fits Drain Size Not Applicable, Connection Type Solder Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGT13834S)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-4-PC)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- ZURN 3" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-20-3NH)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- Zurn Sink Drains