Shop All Sink Drains
Zurn
1/2" Pipe Dia., Bronze, Automatic, Trap Primer
Mfr # Z1022-XL-1/2-IP
Zoro # G5400455
original price:
$179.11
14% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/2 in
- Material of Construction - Drains Bronze
- Color - Drains Chrome
- Connection - Drains FNPT
- For Use With P Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1022-XL-1/2-IP
- Zoro # G5400455
- UPC # 670240806108
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1/2 in |
Pipe Dia. (In.) | 1/2" |
Length (In.) | 4-3/16" |
Overall Height | 4 1/4 in |
Overall Width | 7 in |
Overall Length | 3 1/4 in |
Overall Diameter | 7 in |
Fits Pipe Size | 1/2 in |
Description
Trap Primer, Overall Diameter 7 in, Overall Width 7 in, Shape Not Applicable, Product Type Trap Primer, Includes Metering Orifice, Sealed Bronze Cover, Standards ASSE 1018, Finish Chrome, Application P-Trap, Overall Length 3 1/4 in, Material Bronze, Color Silver, Overall Height 4 1/4 in, Ligature Resistant No, Fits Pipe Size 1/2 in, Connection Thread Type NPT, Fits Drain Size Not Applicable, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- LEGEND VALVE 6" GALV CAP (352-493)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- ZURN FS12 12" Polymer Floor Sink Full Grate (PS12-F)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8701-9B-PC)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- Zurn Sink Drains