Shop All PEX Fittings
Zurn
1/2" Pipe Copper Crimp Clamp Ring
Mfr # QCR3XPC
Zoro # G5487819
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Clamp Ring
- Fitting Connection Type PEx Qickport
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCR3XPC
- Zoro # G5487819
- UPC # 084169115775
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 13/16 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Copper, Overall Length 13/16 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- KOHLER Hinge, Cover (1100507-47)
- ABB 1 in. Rigid Offset (5175C)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- ZURN Tee, Low Lead Brass, 3/4" Tube, 1/2" Pipe (QQT333GX)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- CANTEX ADAPTER BOX 3/4""SCH40 (5133716C)
- Zurn Fittings