Shop All Bathroom Sink Faucets
Zurn
1/2" Mount, 1 Hole Hoe Bibb, Chrome
Mfr # Z1345-06
Zoro # G5387413
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 1/2"
- Number of Holes 1
- Mounting Type Wall
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z1345-06
- Zoro # G5387413
- UPC # 670240544826
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 10-5/8" |
Manufacturers Warranty Length | 3 yr. |
Details
Mounting Hole Center to Center | 1/2" |
Number of Holes | 1 |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Faucet Spout Shape | Straight |
Number of Handles | 2 |
Body Material | Brass |
Flow Outlet Type (Faucet) | Non-Aerated |
Mounting Type (Faucet) | Wall |
Item | Hoe Bibb |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Standards | ASME A112.18.1/CSA B125.1 |
Includes | Vacuum Breaker |
Connection | 1/2" FNPT |
Valve Type | Compression |
Faucet Handle Type | Lever |
Material | Cast Brass |
Description
Hose Bibb, Body Material Brass, Standards ASME A112.18.1/CSA B125.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handle A/S Colony Chrm (88432)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- ZURN 4" Mount, Battery Powered Sensor Faucet, Chrome plated (Z6915-XL-CWB)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL-FC)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4-MV)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL-3F)
- KOHLER Polished Chrome Bathroom Faucet 4 in. (R72780-4D1-CP)
- Zurn Bathroom Sink Faucets