Shop All Y & Basket Strainers
Zurn
1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG
Mfr # 12-SXL
Zoro # G4451675
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 180 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-SXL
- Zoro # G4451675
- UPC # 612052059174
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Height | 3" |
Length | 3-1/4" |
Width | 1-1/2" |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 1 Connection Size | 1/2 in |
Port 2 Connection Size | 1/2 in |
Port 3 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 300 psi, Length 3 1/4 in, Height 3 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Flow Rate 30 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi WOG, Maximum Temperature 180 Degrees F, Micron Rating 841 micron, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/2 in, Port 2 Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CAP050)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- STEEL & OBRIEN 2 1/2" - 3" Wide Filter Retaining Ring, Buna (KER00020-BUNA)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- ZURN 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (3-SXL)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- ZURN 2-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (212-SXL)
- ZURN Ductile Iron Wye Type Strainer, 4 in Pipe (4-FSC)
- ZURN 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (1-SXL)
- ZURN 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (2-SXL)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- Zurn Y & Basket Strainers