Shop All Bell Traps and Drains
Zurn
12 " ABS, Cast Iron Receptor
Mfr # Z1900-3NH-2-K
Zoro # G9749476
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Cast Iron
- Type Floor
- Color/Finish White
- Pipe Dia. (In.) 3"
- Grid Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1900-3NH-2-K
- Zoro # G9749476
- UPC # 670240070738
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 8-5/8" |
Length (In.) | 12 in |
Height - Drains | 8 5/8 in |
Pipe Dia. - Drains | 3 in |
Overall Dia. (In.) | 12 |
Pipe Outside Diameter | 3 in |
Overall Length | 12 in |
Overall Depth | 8 5/8 in |
Overall Width | 12 in |
Nominal Pipe Size | 3 in |
Description
Floor Drain, Shape Square, Standards ASME A112.6.7, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Includes Strainer Yes, Finish Enamel, ADA Compliant No, Includes Grate Yes, Overall Depth 8 5/8 in, Color White, Product Type Floor Drain, Includes Anchor Flange, Connection Type No Hub, Ligature Resistant No, Overall Width 12 in, Overall Length 12 in, Grate Material Cast Iron, Grate Color White, Overall Diameter Not Applicable, Grate Surface Type Slotted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Va-1 Valley (80978)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- LEGEND VALVE 1" X 3/8" SS316 HEX BUSHING (416-482)
- SHARKBITE Straight Valv Pex 3/8 Lf (23382LF)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 11-1/4" W, 24" L Floor Drain Grate (P12-BG)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- Zurn Bell Traps and Drains