Shop All Dielectric Unions
Zurn
114-DUXL - Dielectric Union
Mfr # 114-DUXL
Zoro # G2642511
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 2.75
- Material Zinc-coated steel body resists corrosion
- Features Flexible design couples dissimilar piping materials for ultimate convenience
- Application PotableWater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-DUXL
- Zoro # G2642511
- UPC # 612052075983
- Country of Origin China
- Category Dielectric Unions
Dimensions
Length | 3 |
Height | 2.75 |
Width | 3 |
Details
Material | Zinc-coated steel body resists corrosion |
Features | Flexible design couples dissimilar piping materials for ultimate convenience |
Application | PotableWater |
Description
The Zurn Wilkins DUXL Dielectric Union Pipe Fitting is installed on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1" PART DC BRASS QUICK CPL PART DC CAP BRASS (RBX-DC-BR-100)
- DIXON Storz Gasket, 4 in Nominal, Buna-N, Domestic (SGP400)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- AMERICAN STANDARD Thermostatic Cartridge (954040-0070A)
- ZURN 3/4" Dielectric Union (34-DUXL)
- ZURN 2-DUXL - Dielectric Union (2-DUXL)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- LEGEND VALVE 2" T-578 DIELECTRIC COUP. (301-538)
- Zurn Dielectric Unions