Shop All Backflow Preventer Repair Kits
Zurn
11/4" 2" Model 950XL Complete Repair Kit
Mfr # RK114-950XLC
Zoro # G3642297
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 14
- Height 1.25
- Application Plumbing
- Features Accessories allow for speedy repairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK114-950XLC
- Zoro # G3642297
- UPC # 612052093383
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Dimensions
Length | 12 |
Width | 14 |
Height | 1.25 |
Details
Application | Plumbing |
Features | Accessories allow for speedy repairs |
Description
The Complete Repair Kit is compatible with the 1-1/4” and 2” Model 950XL Double Check Backflow Preventer. Repair Kit components include two Cover O-Rings, two Check Springs, two Poppets, two Seal Rings, two Seal Ring Retainers, two Retaining Bolts, two Check Seats, and two Check Seat O-Rings. Repair Kits are sold as accessories for quick and simple repair needs extending the life of your backflow preventer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- SPRINGER PARTS LKB Valve Service Kit, 2.0" , EPDM; Replaces Alfa Laval Part# 9611923030 (9611923030SP)
- KOHLER Anchor Kit (1064696)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-CP)
- ZURN Backflow Preventer Repair Kit (RK212-350)
- ZURN 6" Dia Backflow Repair Kit, #2 Check Assy for 375DA/350DA/475DA/450DA (RK6-350CK2)
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- ZURN 2 1/2" to 4" Dia Backflow Repair Repair Kit, #1 Check Assy for 350/450 (RK4-350CK1)
- ZURN 8" - 12" Dia Repair Kit, #1 Check Assy for 375/350/475/450 (RK8-350CK1)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- Zurn Backflow Preventer Repair Kits