Shop All Dielectric Unions
Zurn
112-DUXL - Dielectric Union
Mfr # 112-DUXL
Zoro # G2642660
product price: $129.80
/ea
Free Shipping & Returns
$129.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 3.5
- Application PotableWater
- Features Flexible design couples dissimilar piping materials for ultimate convenience
- Material Zinc-coated steel body resists corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-DUXL
- Zoro # G2642660
- UPC # 612052075990
- Country of Origin China
- Category Dielectric Unions
Dimensions
Height | 3 |
Width | 3.5 |
Length | 3.5 |
Details
Application | PotableWater |
Features | Flexible design couples dissimilar piping materials for ultimate convenience |
Material | Zinc-coated steel body resists corrosion |
Description
The Zurn Wilkins DUXL Dielectric Union Pipe Fitting is installed on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 8" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-RA)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/8" Female x 1/8" Female NPT (FC01-01)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- ZURN 2-DUXL - Dielectric Union (2-DUXL)
- ZURN 3/4" Dielectric Union (34-DUXL)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- LEGEND VALVE 1-1/2 D.U. RUBBER GASKET-EPDM (301-407)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- Zurn Dielectric Unions