Shop All Automatic Flush Valve
Zurn
1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS
Mfr # ZTR6200-ONE
Zoro # G5355889
product price: $577.14
/ea
Free Shipping & Returns
$577.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6200-ONE
- Zoro # G5355889
- UPC # 889934122947
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 10 in, 12 in, 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Green Certification or Other Recognition | WaterSense Approved |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Fixture Mount | Floor |
Fixture Type | Toilet |
Battery Life | 3 yr @ 4000 Flushes/Month |
Exposed/Concealed | Exposed |
Includes | Adjustable Tailpiece |
Pressure Range | 35 to 80 psi |
Sensor Range | Adjustable |
Finish | Chrome |
Valve Design | Sensor |
Item | Automatic Flush Valve |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- DANCO Cold Stem Glacier 3S-11C (9D0004991E)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- Zurn Automatic Flush Valve