Shop All Automatic Flush Valve
Zurn
1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS
Mfr # ZTR6200-ONE-HW
Zoro # G5379250
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6200-ONE-HW
- Zoro # G5379250
- UPC # 889934002072
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1-1/2 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 10 in, 12 in, 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Valve Design | Sensor |
Exposed/Concealed | Exposed |
Finish | Chrome |
Fixture Type | Toilet |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Includes | 10 ft Power Supply Cable |
Pressure Range | 35 to 80 psi |
Sensor Range | Adjustable |
Item | Automatic Flush Valve |
Fixture Mount | Floor |
Green Certification or Other Recognition | WaterSense Approved |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- Zurn Automatic Flush Valve