Shop All Bell Traps and Drains
Zurn
11-7/16 " PVC and Cast Iron Drain
Mfr # FD2350-PV4
Zoro # G1314975
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC and Cast Iron
- Type Floor
- Color/Finish Black
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2350-PV4
- Zoro # G1314975
- UPC # 670240467378
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 5-3/4" |
Length (In.) | 9 in |
Overall Dia. (In.) | 11-7/16 |
Overall Diameter | 11 1/2 in |
Height - Drains | 5 3/4 in |
Pipe Dia. - Drains | 4 in |
Body Diameter | 9 in |
Pipe Outside Diameter | 4 in |
Body Height | 3 7/8 in |
Overall Height | 5 3/4 in |
Nominal Pipe Size | 4 in |
Description
Floor Drain, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Plastic, Includes Clamping Frame, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 11 1/2 in, Body Diameter 9 in, Overall Height 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Utility Sink, 22inx25in, Bone (10BN)
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL334)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-12)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- ZURN 2" Pipe Dia. ABS, Cast Iron Shower Drain (FD2254-AB2-BS4)
- JAY R. SMITH MANUFACTURING 5-9/16" Nickel Bronze Floor Drain Grate (B06NBG)
- Zurn Bell Traps and Drains