Shop All Manual Flush Valves
Zurn
1.1, 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever
Mfr # Z6000AV-WS1-DF
Zoro # G5380496
product price: $201.84
/ea
Free Shipping & Returns
$201.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Dual Flush
- Gallons per Flush 1.1 gpf, 1.28 gpf, 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-WS1-DF
- Zoro # G5380496
- UPC # 670240654471
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Dual Flush |
Gallons per Flush | 1.1 gpf, 1.28 gpf, 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Fixture Type | Toilet |
Includes | Control Stop Has Internal Siphon-Guard Protection, Sweat Solder Kit, Vandal Resistant Cap, Wall Flange |
Standards | A 112.19.2, A112.19.5, A112.19.6, ASSE 1037 and 1001, CSA B 125.1, Federal Spec WWP541ASME A112.18.1/, MIL.V.29193 |
Basic Power Source | Manual |
Pressure Range | 25 to 80 psi |
Handle Type | Lever |
Finish | Chrome Plated |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Valve Design | Diaphragm |
Connection Location | Top |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size (407249)
- ZORO SELECT Drain Stoppers, ABS, 1/2" Pipe Dia. (35240)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- ZURN Solenoid Valve Replacement Kit (PR6000-M)
- ZURN TEE ASSY (-XL), FOR WIDESPREAD FLEX, (LEAD FREE) (G67898)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3-WS1)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- LAVELLE INDUSTRIES Flush Valve Kit (4033BP)
- Zurn Manual Flush Valves