Shop All Automatic Flush Valve
Zurn
1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS
Mfr # ZER6003PL-WS1-CCP
Zoro # G7823587
product price: $378.77
/ea
Free Shipping & Returns
$378.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6003PL-WS1-CCP
- Zoro # G7823587
- UPC # 670240795464
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Standards | IAPMO |
Battery Life | 3 yr |
Pressure Range | 25 to 80 psi |
Item | Automatic Flush Valve |
Sensor Range | 4 to 12 in |
Finish | Polished Chrome |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- SLOAN Vandal Resistant Control Stop Cap (H573A)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P544)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN 1.0 gpf Exposed Urinal Valve (Z6003-WS1-YB-YC)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- Zurn Automatic Flush Valve