Shop All Manual Flush Valves
Zurn
1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever
Mfr # Z6003AV-WS1
Zoro # G5323823
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6003AV-WS1
- Zoro # G5323823
- UPC # 670240577244
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 25 to 80 psi |
Finish | Chrome Plated |
Fixture Type | Urinal |
Includes | Control Stop Has Internal Siphon-Guard Protection, Sweat Solder Kit, Vandal Resistant Cap, Wall Flange |
Basic Power Source | Manual |
Standards | A 112.19.2, A112.19.5, A112.19.6, ASSE 1037 and 1001, CSA B 125.1, Federal Spec WWP541ASME A112.18.1/, MIL.V.29193 |
Connection Location | Top |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Item | Manual Flush Valve |
Valve Design | Diaphragm |
Handle Type | Lever |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- TRIMCO Blue ADA Square Mens and Handicap Restroom Sign with Braille Blue (527.BLUE)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 (586-240)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-3)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000-3-WS1-YB-YC)
- PLUMB PAK 2In Adjustable Flush Valve (K835-79)
- Zurn Manual Flush Valves