Shop All Automatic Flush Valve
Zurn
1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # ZER6003PL-WS1-CPM
Zoro # G1855345
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6003PL-WS1-CPM
- Zoro # G1855345
- UPC # 670240658585
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Valve Design | Sensor |
Battery Life | 3 yr |
Pressure Range | 20 to 80 psi |
Connection Location | Top |
Exposed/Concealed | Exposed |
Power Source | Battery |
Sensor Range | 12 in to 60 in |
Finish | Polished chrome |
Item | Automatic Flush Valve |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Fixture Type | Urinal |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- APOLLO EXPANSIONPEX PEXA COUPLING 1""PEX (EPXC11)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (3L2155T-000)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZER6203-WS1.0001)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- Zurn Automatic Flush Valve