Shop All Automatic Flush Valve
Zurn
1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZTR6203-WS1
Zoro # G5159244
product price: $577.14
/ea
Free Shipping & Returns
$577.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZTR6203-WS1
- Zoro # G5159244
- UPC # 670240800205
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Exposed/Concealed | Exposed |
Power Source | (4)AA Batteries |
Fixture Type | Urinal |
Valve Design | Piston |
Battery Life | 3 yr @ 4000 Flushes/Month |
Item | Automatic Flush Valve |
Pressure Range | 25 to 80 psi |
Finish | Chrome Plated |
Sensor Range | 30-1/2 in to 38-1/2 in |
Connection Location | Top |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- ACE TRADING - NIPPLE STZ Products 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X412)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT-LL)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- Zurn Automatic Flush Valve