Shop All Automatic Flush Valve
Zurn
1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6203-WS1.0004
Zoro # G0159787
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6203-WS1.0004
- Zoro # G0159787
- UPC # 670240491397
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 10 in |
Spud Coupling | 3/4 in |
Basic Power Source | Electric |
Exposed/Concealed | Exposed |
Standards | ASSE 1037, CSA B125.3 |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling, Sweat Solder Kit, Vandal Resistant Stop Cover |
Sensor Range | 18 in to 22 in |
Finish | Chrome |
Pressure Range | 25 to 80 psi |
Power Source | 120V |
Fixture Type | Urinal |
Connection Location | Top |
Item | Automatic Flush Valve |
Valve Design | Piston |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT (ZUSA-PF-10237)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- DANCO Faucet Handles Sterling (9D00080680)
- ZURN 1.0 to 1.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-WS1-CCP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- Zurn Automatic Flush Valve