Shop All Automatic Flush Valve
Zurn
1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ZEMS6003PL-WS1-IS
Zoro # G0159820
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZEMS6003PL-WS1-IS
- Zoro # G0159820
- UPC # 670240665583
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, Cast Wall Flange, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling, Sweat Solder Kit |
Exposed/Concealed | Exposed |
Item | Automatic Flush Valve |
Pressure Range | 25 to 80 psi |
Power Source | 120V |
Standards | ASSE 1037, CSA B125.3 |
Valve Design | Diaphragm |
Fixture Type | Urinal |
Sensor Range | 18 in to 22 in |
Connection Location | Top |
Finish | Chrome |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- BESTCARE Smoky Granite, Four Station Sink, Lavatory System (3644-0015)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- Zurn Automatic Flush Valve