Shop All Automatic Flush Valve
Zurn
1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS
Mfr # ZTR6203-WS1-HW
Zoro # G5366702
Free Shipping & Returns
$524.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 10 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZTR6203-WS1-HW
- Zoro # G5366702
- UPC # 670240968073
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1-1/2 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 10 in, 12 in, 14 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery |
Sensor Range | Adjustable |
Battery Life | 3 yr @ 4000 Flushes/Month |
Green Certification or Other Recognition | WaterSense Approved |
Item | Automatic Flush Valve |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Fixture Mount | Wall |
Valve Design | Sensor |
Fixture Type | Urinal |
Pressure Range | 35 to 80 psi |
Exposed/Concealed | Exposed |
Includes | 10 ft Power Supply Cable |
Finish | Chrome |
Standards | ADA Compliant |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611020)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003AV-WS1)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- Zurn Automatic Flush Valve