Shop All Manual Flush Valves
Zurn
1.0 gpf Aqua Vantage Exposed Urinal Flush Valve
Mfr # Z6003AV-WS1
Zoro # G905952197
product price: $361.99
/ea
Free Shipping & Returns
$361.99
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
- Brand Zurn
- MFR # Z6003AV-WS1
- Zoro # G905952197
- UPC # 670240577244
- Country of Origin United States
- Category Manual Flush Valves
Description
zurn z6003av aquavantage av exposed urinal flush value - exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with zurn's aquavantage tpe, chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ada compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud couplng and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
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
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket (9817-010)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307000414)
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- ZURN EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals (Zerk-CCP)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- Zurn Manual Flush Valves