Shop All Check Valves
Zurn
1" Union Female Meter x FNPT Composite Dual Check Valve
Mfr # 1UFMX1F-705
Zoro # G4452445
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Union FMTC x FNPT
- Connection Union Female Meter x FNPT
- Body Material Reinforced Nylon
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1UFMX1F-705
- Zoro # G4452445
- UPC # 612052044460
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Width | 2-3/16" |
Pipe or Tube Size - Check Valves | 1 in |
Length | 4 1/2 in |
Pipe or Tube Size | 1 in |
Details
Connection Type | Union FMTC x FNPT |
Connection | Union Female Meter x FNPT |
Body Material | Reinforced Nylon |
Max. Temp. | 180 Degrees F |
Mechanism and Body Design | Inline |
Item - Check Valves | Check Valve |
Standards | Asse Listed 1024, Nsf Listed - Standard 61, Annex G |
Application - Valves | General Purpose |
Body Material - Valves | Composite |
Item | Dual Check Valve |
Material of Construction | Lead Free Composite |
Max. Temp. - Valves | 180 Degrees F |
Max. Steam Pressure - Valves | Not Rated |
Connection Type - Check Valves | Union Female Meter x FNPT |
Max. Pressure | 175 psi |
Flow Design | Dual |
Product Type | Check Valve |
Series | 705 |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline, Body Material - Valves Composite, Pipe or Tube Size 1 in, Connection Type Union Female Meter x FNPT, Max. Temp. - Valves 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 4 1/2 in, Standards Asse Listed 1024, Nsf Listed - Standard 61, Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- THRIFCO PLUMBING Delta Faucet Stem / Cartridge, Grey Body, Replaces Delta Fauc (4401738)
- ZURN Dual Check Valve 1Ufx1F-700 (1UFX1F-700)
- ZURN Double Check Valve Assembly 3/4" 950Xlt (34-950XLT)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- ZURN High Capacity Dual Check Valve, 114UFX114 (114UFX114F-700XLFP)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (34UFX34F-700XL)
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve (SD3-MF 3/8)
- Zurn Check Valves