Shop All Check Valves
Zurn
1" Union Female Meter x 3/4" FNPT Dual Check Valve
Mfr # 1UFMX34F-705
Zoro # G4452454
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" x 3/4"
- Connection Type Union FMTC x FNPT
- Connection Union Female Meter x FNPT
- Body Material Reinforced Nylon
- Body Material - Valves Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1UFMX34F-705
- Zoro # G4452454
- UPC # 612052044552
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" x 3/4" |
Pipe or Tube Size - Check Valves | 1 in x 3/4 in |
Width | 2-3/16" |
Length | 4 1/2 in |
Size | 1" x 3/4" |
Pipe or Tube Size | 1 in x 3/4 in |
Details
Connection Type | Union FMTC x FNPT |
Connection | Union Female Meter x FNPT |
Body Material | Reinforced Nylon |
Item - Check Valves | Check Valve |
Body Material - Valves | Composite |
Application - Valves | General Purpose |
Max. Temp. - Valves | 180 Degrees F |
Connection Type - Check Valves | Union Female Meter x FNPT |
Mechanism and Body Design | Inline |
Material of Construction | Lead Free Composite |
Flow Design | Dual |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Standards | Asse Listed 1024, Nsf Listed - Standard 61, Annex G |
Max. Steam Pressure - Valves | Not Rated |
Item | Dual Check Valve |
Series | 705 |
Product Type | Check Valve |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline, Body Material - Valves Composite, Pipe or Tube Size 1 in x 3/4 in, Connection Type Union Female Meter x FNPT, Max. Temp. - Valves 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 4 1/2 in, Standards Asse Listed 1024, Nsf Listed - Standard 61, Annex G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- PARKER 1/2" Compression x MNPT Brass Connector 10PK (68C-8-8)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN High Capacity Dual Check Valve, 114UFX114 (114UFX114F-700XLFP)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- ZURN In-Line Single Check Valve, 2-40XL2 (2-40XL2)
- ZURN Double Check Valve Assembly 3/4" 950Xlt (34-950XLT)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- Zurn Valves