Shop All PEX Fittings
Zurn
1" Pipe Copper Crimp Clamp Ring
Mfr # QCR5XPC
Zoro # G5487791
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Clamp Ring
- Fitting Connection Type PEx Qickport
- Basic Pipe Fitting Material Metal
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCR5XPC
- Zoro # G5487791
- UPC # 084169115799
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in x 1 in |
Overall Length | 17/32 in |
Description
Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Material Copper, Overall Length 17/32 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1341314)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- MOEN Aerator (163847)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZURN Coupling, Low Lead Brass, 1-1/4"Tube (QQC66GX)
- ZURN Adapter, Copper, 3/4" Tube (QQ775CX)
- ZURN Stub Out, Copper, PEX w/Flange, 1/2"x8"Tube (QSTUBLXXF)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- Zurn Fittings