Shop All Drum Tools
Zurn
1 In. Sabine Plug Wrench
Mfr # 658860014
Zoro # G3894068
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type Interceptors
- Fits Brand Zurn
- Material of Construction Carbon Steel
- For Use With Grease Interceptors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 658860014
- Zoro # G3894068
- UPC # 670240260610
- Country of Origin United States
- Category Drum Tools
Dimensions
Size | 1" |
Details
Item | Pfister S/A Endbody Flg |
Type | Interceptors |
Fits Brand | Zurn |
Material of Construction | Carbon Steel |
For Use With | Grease Interceptors |
For Use With Mfr. Model Number | Z1170-800-3IP |
Description
Sabine Plug Wrench, Fits Brand Zurn, For Use With Grainger Item Number 38UK33, For Use With Mfr. Model Number Z1170-800-3IP, Interceptors, Size 3/4 in, Material of Construction Carbon Steel, For Use With Grease Interceptors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- PIG WirthCo Double Capped Funnel - 7 Funnels /box (GEN1001)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- Zurn Drums & Accessories