Shop All Faucet Aerators
Zurn
1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass
Mfr # G66697
Zoro # G5373468
product price: $30.61
/ea
$30.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Female
- Thread Size 13/16"-27
- Flow Rate 1 gpm
- Flow Outlet Type Spray
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G66697
- Zoro # G5373468
- UPC # 670240664241
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size Type | Female |
Thread Size | 13/16"-27 |
Details
Item | Aerator |
Flow Rate | 1 gpm |
Flow Outlet Type | Spray |
Fits Brand | Zurn |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Aerator Features | Pressure Compensating, Vandal Resistant |
Flow Rate (GPM) | 1 |
Type | Aerator; Male; Vandal Resistant |
Material of Construction | Brass |
Description
Aerator, Thread Size Type Female, Thread Size 13/16 in - 27, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards ASME A112.18.1, CSA B125.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-602 PVC BALL VALVE (201-428)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- CHICAGO FAUCET Stem (333-020JKABRBF)
- ZURN 1 gpm Aerator, 3/4"-27 Thread Size, Chrome, Brass (G67817)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500005)
- Zurn Kitchen Faucets & Accessories