Shop All Copper Fittings
Zurn
1-1/4" Tube Copper Crimp Clamp Ring
Mfr # QCR6X
Zoro # G3717594
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Clamp
- Fitting Connection Type Clamp
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCR6X
- Zoro # G3717594
- UPC # 084169683908
- Country of Origin China
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
PEX Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Overall Length | 9/16 in |
Description
Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Copper, Overall Length 9/16 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CAN/CSA B137.5, NSF/ANSI 14, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- ZORO SELECT 3/4" FNPT SS Half Coupling (4307001512)
- ZURN 1" Dielectric Union Copper (1-DUXLC)
- ZURN 1-1/2" Copper Sweat Dielectric Union (112-DUXLC)
- ZURN 1/2" Pipe 3/4" Tube Copper Crimp Clamp Ring (QCR3X)
- ZURN 1-1/2" Tube Copper Crimp Clamp Ring (QCR7X)
- ZURN 1" Tube 3/4" Pipe Copper Crimp Clamp Ring (QCR4X)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- Zurn Fittings