Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Tubular Brass, -, J-Bend
Mfr # Z8960-15-PC
Zoro # G2401743
original price:
$27.89
17% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Beaded x Slip
- Length (In.) 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8960-15-PC
- Zoro # G2401743
- UPC # 084169620415
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length (In.) | 15" |
Pipe Dia. (In.) | 1-1/4" |
Overall Length | 15 in |
Nominal Pipe Size | 1 1/4 in |
Pipe Outside Diameter | 1 1/4 in |
Details
Material of Construction - Drains | Cast Brass |
Color - Drains | Chrome |
Connection - Drains | Beaded x Slip |
For Use With | 1-1/4" Pipes |
Includes | Slip Nut and Blind Cap |
Material of Construction | Tubular Brass |
Gauge | 17 ga |
Color/Finish | Polished Chrome |
Item | J-Bend |
Connection | Slip Joint |
Finish | Chrome |
Material | Brass |
Product Type | Bend |
Trap Type | P-Trap |
Inlet Connection Type | Slip |
Outlet Connection Type | Slip |
Color | Silver |
Description
Bend, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Standards -, Outlet Connection Type Slip, Product Type Bend, Includes Slip Nut and Blind Cap, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 20 in H (255486-75)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- MOEN Monticello Stem Extension Kit (97479)
- BERGEN INDUSTRIES Appliance Power Cord 3FT.16/3 Garbage D (PS16303R)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-PC)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- Zurn Sink Drains