Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap
Mfr # Z8700-8BD-PC
Zoro # G3984858
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Length (In.) 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8700-8BD-PC
- Zoro # G3984858
- UPC # 084169616951
- Country of Origin Thailand
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length (In.) | 11" |
Pipe Dia. (In.) | 1-1/4" |
Overall Length | 11 in |
Pipe Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Brass Swivel Nuts, Deep Escutcheon, Length Tubular Wall Bend, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Cast Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- Zurn Sink Drains