Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Brass, Kitchen, P-Trap
Mfr # ZR370-PC
Zoro # G3984079
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in to 1 1/2 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Type Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZR370-PC
- Zoro # G3984079
- UPC # 670240572294
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in to 1 1/2 in |
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 12-1/2" |
Overall Length | 12 1/2 in |
Nominal Pipe Size | 1 1/4 in, 1 1/2 in |
Pipe Outside Diameter | 1 1/4 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, 1 1/2 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout Yes, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Nuts, Escutcheon, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12713)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- JONES STEPHENS S/S Screen Strainer For Kitchen (P35193)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers (Z8749-SS)
- ZURN FS12 Square Nickel Bronze Frame, Half Grate, and Hardware (FS12-NH)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-PC)
- KOHLER 1-1/2" Pipe Dia., Brass, Tailpiece, Adjustable Drain (11660-CP)
- Zurn Sink Drains