Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Brass, Kitchen, J-Bend
Mfr # ZR361-PC
Zoro # G3984130
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Type Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZR361-PC
- Zoro # G3984130
- UPC # 670240539655
- Country of Origin Thailand
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 11 1/4 in |
Overall Length | 11 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Pipe Outside Diameter | 1 1/4 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Escutcheon, Nuts, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 11 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Half Union, 1/2" Pipe Size (F40074)
- JONES STEPHENS Brushed Nickel 18" S-Shaped Shower Arm (S0155BN)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- ZORO SELECT Repair Clamp, Two Bolt, 2 In, 304 SS (24T959)
- ZURN 1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap (ZR543JBD-PC)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- Zurn Sink Drains