Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer
Mfr # ZP100-SS
Zoro # G3984167
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 3/8 in
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Connection - Drains Threaded
- Connection Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZP100-SS
- Zoro # G3984167
- UPC # 670240535381
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 4 3/8 in |
Length (In.) | 4-3/8" |
Pipe Dia. (In.) | 1-1/2" |
Overall Diameter | 4 3/8 in |
Overall Height | 2 5/8 in |
Pipe Outside Diameter | 4 3/8 in |
Description
Strainer, ADA Compliant No, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 3/8 in, Standards CSA B125.1, CSA B125.2, cUPC, Shape Round, Strainer Material Stainless Steel, Grate Surface Type Round Holes, Color Silver, Overall Height 2 5/8 in, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- SPEAKMAN Repair Part Bonnet Cap for SentinelPro T/P Valves (RPG05-0868)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210301)
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Half Grate (PS8-H)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- ZURN 3" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-20-3NH)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- Zurn Sink Drains