Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece
Mfr # ZR7440B-SC
Zoro # G1338242
original price:
$19.79
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Gauge 17 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZR7440B-SC
- Zoro # G1338242
- UPC # 670240537408
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 6-5/8" |
Overall Length | 6 5/8 in |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Material of Construction - Drains | Cast Brass |
Color - Drains | Chrome |
Connection - Drains | Slip |
Gauge | 17 ga |
Material of Construction | Cast Brass |
Item | Tee With Tailpiece |
Includes | Nuts, Tailpieces, Washers |
Connection | Slip Joint |
For Use With | 1-1/2" Pipes |
Color/Finish | Chrome |
Finish | Chrome |
Material | Cast Brass |
Connection Type | Slip |
Product Type | T-Connector |
Color | Silver |
Description
T-Connector, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type T-Connector, Standards -, Material Cast Brass, Overall Length 6 5/8 in, Pipe Outside Diameter 1 1/2 in, For Use With 1-1/2 in Pipes, Gauge 17 ga, Includes Nuts, Tailpieces, Washers, Finish Chrome, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- PLUMB PAK Tlt Tnk Bolt Set Sldbrss (PP835-150)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- FLUIDMASTER 703 Fill Valve for Niagara Ecologic Toilets (C2216-9)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- ZURN 1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8939CZ-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- Zurn Sink Drains