Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug
Mfr # Z8743-1NOF-PC
Zoro # G3984517
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z8743-1NOF-PC
- Zoro # G3984517
- UPC # 670240583344
- Country of Origin Thailand
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 2 9/16 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 7-9/16" |
Overall Diameter | 2 1/4 in |
Body Diameter | 2 1/4 in |
Body Height | 2 9/16 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Sink Drain, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA B125.2, CSA B125.1, cUPC, Shape Round, Body Height 2 9/16 in, Body Diameter 2 1/4 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- T&S BRASS Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (B-2866-04)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- Zurn Sink Drains