Shop All Sink Drains
Zurn
1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain
Mfr # Z8734-PC
Zoro # G3984569
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Threaded
- Pipe Dia. (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z8734-PC
- Zoro # G3984569
- UPC # 084169617972
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Dia. (In.) | 1-1/2 |
Length (In.) | 3-1/2 |
Overall Length | 3 1/2 in |
Description
Sink Drain, Gauge 20, Standards B125.2, CSA B125.1, cUPC, Outlet Connection Type Compression, Product Type Trap, Includes Grid, Bend Radius Not Applicable, Inlet Connection Type Compression, Material Cast Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 2" Flanged Stainless Steel Ball Valve Inline (4351004700)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet (ZSS3000W-SS)
- ZURN FS12 Square Nickel Bronze Frame, Half Grate, and Hardware (FS12-NH)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- CHG 1 1/2 in x 1 1/2 in Sink Drain (E16-4050)
- Zurn Sink Drains