Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Brass, Waste Arm
Mfr # ZR7319B-15-RB
Zoro # G2334071
original price:
$39.48
6% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Brass
- Color - Drains Brass
- Connection - Drains Slip
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZR7319B-15-RB
- Zoro # G2334071
- UPC # 670240607644
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length (In.) | 15" |
Pipe Dia. (In.) | 1-1/2" |
Overall Height | 2 1/8 in |
Overall Width | 3 1/2 in |
Overall Length | 15 in |
Fits Pipe Size | 1 1/2 in |
Details
Material of Construction - Drains | Brass |
Color - Drains | Brass |
Connection - Drains | Slip |
Material of Construction | Brass |
Includes | Brass Nut |
Connection | Slip Joint |
For Use With | 1-1/2" Pipes |
Gauge | 17 ga |
Item | Waste Arm |
Color/Finish | Satin Chrome |
Material | Brass |
Connection Type | Slip |
Product Type | Waste Arm |
Application | Drain Installation |
Ligature Resistant | No |
Color | Brass |
Description
Waste Arm, Overall Diameter Not Applicable, Overall Width 3 1/2 in, Shape Not Applicable, Product Type Waste Arm, Includes Brass Nut, Finish Not Applicable, Application Drain Installation, Gauge 17 ga, Overall Length 15 in, Material Brass, Color Brass, Overall Height 2 1/8 in, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Fits Drain Size Not Applicable, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- INTERSTATE PNEUMATICS Brass 6 PK (CA441B-D6)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700-8BD-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- CENTRAL BRASS Brass Pop-Up Drain Assembly Less Guide, Polished Chrome, Weight: 1.9 (1109-LG)
- Zurn Sink Drains