Shop All PEX Fittings
Zurn
1-1/2" Pipe Copper Crimp Clamp Ring
Mfr # QCR7XPC
Zoro # G5487776
product price: $4.06
/ea
$4.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Clamp Ring
- Fitting Connection Type PEx Qickport
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCR7XPC
- Zoro # G5487776
- UPC # 084169115386
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
PEX Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Overall Length | 7/8 in |
Description
Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Copper, Overall Length 7/8 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black (800-TAPE-CRK)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- ZURN Tee, PEX, 1/2" Tube, 1" x 1" x 1/2" Pipe (QQPT553X)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- ZURN Stub Out, Copper, PEX w/Flange, 1/2"x8"Tube (QSTUBLXXF)
- ZURN 1/2" Pipe Copper Crimp Clamp Ring (QCR3XPC)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- Zurn PEX Fittings