Shop All Y & Basket Strainers
Zurn
1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG
Mfr # 112-SXL
Zoro # G4451693
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 180 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 112-SXL
- Zoro # G4451693
- UPC # 612052059211
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Width | 2-3/4" |
Height | 5" |
Length | 6-5/16" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 1 Connection Size | 1 1/2 in |
Port 3 Connection Size | 1/2 in |
Port 2 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 300 psi, Length 6 3/8 in, Height 5 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Cast Bronze, Flow Rate 200 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi WOG, Maximum Temperature 180 Degrees F, Micron Rating 841 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- DISCO Blk Nyln 3-Way Tees 1/8"X1/4"X3/8" Tubing Size PK5 (11424PK)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707206-L-ABZ)
- ZURN 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (3-SXL)
- ZURN 2-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (212-SXL)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- ZURN 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (1-SXL)
- ZURN Ductile Iron Wye Type Strainer, 4 in Pipe (4-FSC)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- Zurn Y & Basket Strainers