Shop All Automatic Flush Valve
Zurn
0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS
Mfr # Z6003AV-EWS
Zoro # G1855415
product price: $180.57
/ea
Free Shipping & Returns
$180.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6003AV-EWS
- Zoro # G1855415
- UPC # 670240632264
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Manual |
Item | Manual Flush Valve |
Connection Location | Top |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Pressure Range | 10 to 100 psi |
Fixture Type | Urinal |
Finish | Polished Chrome |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Valve Design | Diaphragm |
Power Source | Manual Operation |
Green Certification or Other Recognition | WaterSense Approved |
Exposed/Concealed | Exposed |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-26)
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- ZURN 1.6 gpf, Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6152AV-11L)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- Zurn Automatic Flush Valve